Motion
QD4/8V12.50

GATES RUBBER CO
QD4/8V12.50

7876-4125 Sheave - 8V Belt Section, 4 Groove, 12.3 in Pitch Dia., 12.50 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00715058
MFR #QD4/8V12.50
Price$1,987.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/8V12.50

7876-4125 Sheave - 8V Belt Section, 4 Groove, 12.3 in Pitch Dia., 12.50 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00715058
MFR #QD4/8V12.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,987.96/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width  
    4.8750 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    4-7/8 in
  • Pitch Diameter
    12.3 in
  • Weight
    74.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog Number
    7876-4125
  • Manufacturer Upc Number
    072053101058
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053101058

Overview

Mfr description
4/8V12.5 QD-F SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text