Motion
D867010058BX
D867010058BX
MI ITEM #00715077
MFR #D867010058BX
Price$243.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D867010058BX
MI ITEM #00715077
MFR #D867010058BX

Mfr description
D8670 X 1-5/8 V-PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.80/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter  
    6.7500 in
  • Weight
    12.4 lbs

Details

  • Product Type
    V-Belt Pulleys
  • Series
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)