Motion
W578MPB

TB WOODS
W578MPB

Quick Disconnect Bushing - W Bushing, 5.8750 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
MI ITEM #00715125
MFR #W578MPB
Price$3,771.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W578MPB

Quick Disconnect Bushing - W Bushing, 5.8750 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
MI ITEM #00715125
MFR #W578MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,771.19/each

Specifications

Dimensions

  • Barrel Diameter
    10.437 in
  • Barrel Length
    9.38 in
  • Bolt Circle Diameter
    12.75 in
  • Bore Diameter  
    5.8750 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Flange Thickness  
    2.0000 in
  • Length Through Bore  
    11.3750 in
  • Screw Length
    11.5 in
  • Screw Thread Size
    1 1/8-7

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672125741
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672125741

Overview

Mfr description
W 5-7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought