Motion
AK2458

TB WOODS
AK2458

FHP Sheave, A-4L-3L Belt Section, 2.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00715146
MFR #AK2458
Your Price$62.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2458

FHP Sheave, A-4L-3L Belt Section, 2.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00715146
MFR #AK2458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.77/each(List $72.19)

Overview

Mfr description
AK24 X 5/8 V-PULLEY (OLD 2250-5/8)

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    1.86 (3L) in, 2.2 (A/4L) in
  • Overall Width
    1-3/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672090728
  • Weight
    0.85 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text