Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE4HMTL

Tire Coupling Hub - WE Series, 4 Size Code, Taper Lock Bushed
MI ITEM #00715226
MFR #WE4HMTL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WE4HMTL HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    4
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Taper Lock Bushed
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    4.5200 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    550 in
  • Horsepower @ 100 RPM
    0.88 hp
  • Manufacturer Catalog Number
    WE4HMTL
  • Manufacturer Upc Number
    698672082549
  • Weight
    0.70 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text