Overview
Mfr description
2600 1/2 V-PULLEY
Specifications
- Bushing Size4040
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size7/8 x 3/16 in
- Length Through Bore
- MaterialSteel
- Barrel Diameter4 in
- Bolt Circle Diameter5.54 in
- Screw Thread Size5/8-11
- Screw Length1.75 in
- Flange Thickness5.75 in
- Manufacturer Upc Number698672082655
- UPC_NO698672082655
- Wrench Torque1700 in/lb
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data