Motion
4535 X 3.9375 in

TB WOODS
4535 X 3.9375 in

Taper Lock Bushing - 4535 Series, 3-15/16 in Bore, 1 x 1/2 in Keyway, Steel Material
Mi Item #00715372
MFR #4535 X 3.9375 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4535 X 3.9375 in

Taper Lock Bushing - 4535 Series, 3-15/16 in Bore, 1 x 1/2 in Keyway, Steel Material
Mi Item #00715372
MFR #4535 X 3.9375 in

Mfr description
4500 1- 3/8 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    3.5 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    4535
  • Flange Thickness
    6.37 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4-10

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    698672085120
  • Material
    Steel
  • Mounting Type
    Conventional
  • UPC_NO
    698672085120
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)