Motion
4535 X 3.3125 in

TB WOODS
4535 X 3.3125 in

Taper Lock Bushing - 4535 Series, 3-5/16 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #00715388
MFR #4535 X 3.3125 in
List Price$541.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4535 X 3.3125 in

Taper Lock Bushing - 4535 Series, 3-5/16 in Bore, 7/8 x 7/16 in Keyway, Steel Material
MI ITEM #00715388
MFR #4535 X 3.3125 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$541.08/each for your price

Overview

Mfr description
4575 5/8 V-PULLEY

Specifications

  • Bushing Size
    4535
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    3.5 in
  • Bolt Circle Diameter
    6.13 in
  • Screw Thread Size
    3/4-10
  • Screw Length
    2 in
  • Flange Thickness
    6.37 in
  • Manufacturer Upc Number
    698672085427
  • UPC_NO
    698672085427
  • Wrench Torque
    2450 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text