Motion
425034BX
V-belt Pulley - 1 Groove, 0.7500 in Bore Size, 2.5000 in O.D., Steel Material
Mi Item #00715402
MFR #425034BX
Price$19.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.7500 in Bore Size, 2.5000 in O.D., Steel Material
Mi Item #00715402
MFR #425034BX

Mfr description
4250 X 3/4 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.84/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Datum Diameter
    2.1000 in
  • Face Width  
    0.7500 in
  • Hub Projection
    0.5000 in
  • Outside Diameter  
    2.5000 in
  • Weight
    0.5 lbs

Details

  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)