Motion
4535 X 4.5000 in

TB WOODS
4535 X 4.5000 in

Taper Lock Bushing - 4535 Series, 4-1/2 in Bore, 1 x 1/2 in Keyway, Steel Material
MI ITEM #00715420
MFR #4535 X 4.5000 in
List Price$768.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4535 X 4.5000 in

Taper Lock Bushing - 4535 Series, 4-1/2 in Bore, 1 x 1/2 in Keyway, Steel Material
MI ITEM #00715420
MFR #4535 X 4.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$768.33/each for your price

Overview

Mfr description
4800 3/4 V-PULLEY

Specifications

  • Bushing Size
    4535
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    3.5 in
  • Bolt Circle Diameter
    6.13 in
  • Screw Thread Size
    3/4-10
  • Screw Length
    2 in
  • Flange Thickness
    6.37 in
  • Manufacturer Upc Number
    698672085915
  • UPC_NO
    698672085915
  • Wrench Torque
    2450 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text