Motion
4535 X 4.7500 in

TB WOODS
4535 X 4.7500 in

Taper Lock Bushing - 4535 Series, 4-3/4 in Bore, 1-1/4 x 5/8 in Keyway, Steel Material
MI ITEM #00715435
MFR #4535 X 4.7500 in
Price$559.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4535 X 4.7500 in

Taper Lock Bushing - 4535 Series, 4-3/4 in Bore, 1-1/4 x 5/8 in Keyway, Steel Material
MI ITEM #00715435
MFR #4535 X 4.7500 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.97/each

Specifications

Dimensions

  • Barrel Diameter
    3.5 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    4.7500 in
  • Bushing Size
    4535
  • Flange Thickness
    6.37 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4-10

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672086158
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672086158
  • Wrench Torque
    2450 in/lb

Overview

Mfr description
5100 7/8 V-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought