Motion
5040 X 2.5000 in

TB WOODS
5040 X 2.5000 in

Taper Lock Bushing - 5040 Series, 2-1/2 in Bore, 5/8 x 3/16 in Keyway, Steel Material
MI ITEM #00715478
MFR #5040 X 2.5000 in
Price$1,587.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5040 X 2.5000 in

Taper Lock Bushing - 5040 Series, 2-1/2 in Bore, 5/8 x 3/16 in Keyway, Steel Material
MI ITEM #00715478
MFR #5040 X 2.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,587.17/each

Specifications

Dimensions

  • Barrel Diameter
    4 in
  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    2.5000 in
  • Bushing Size
    5040
  • Flange Thickness
    7 in
  • Keyway Size
    5/8 x 3/16 in
  • Length Through Bore  
    4.0000 in
  • Screw Length
    2.25 in
  • Screw Thread Size
    7/8-9

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672086974
  • Material
    Steel
  • Mounting Type
    Conventional
  • UPC_NO
    698672086974
  • Wrench Torque
    3100 in/lb

Overview

Mfr description
5180 3/4 V-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought