Motion
5040 X 2.9375 in

TB WOODS
5040 X 2.9375 in

Taper Lock Bushing - 5040 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #00715487
MFR #5040 X 2.9375 in
List Price$1,173.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5040 X 2.9375 in

Taper Lock Bushing - 5040 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #00715487
MFR #5040 X 2.9375 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,173.85/each for your price

Overview

Mfr description
5190 1 V-PULLEY

Specifications

  • Bushing Size
    5040
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    4 in
  • Bolt Circle Diameter
    6.72 in
  • Screw Thread Size
    7/8-9
  • Screw Length
    2.25 in
  • Flange Thickness
    7 in
  • Manufacturer Upc Number
    698672087117
  • UPC_NO
    698672087117
  • Wrench Torque
    3100 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text