Motion
D855010038BX
V-belt Pulley - 1.3750 in Bore Size, 5.3500 in O.D.
Mi Item #00715704
MFR #D855010038BX
Price$146.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1.3750 in Bore Size, 5.3500 in O.D.
Mi Item #00715704
MFR #D855010038BX

Mfr description
D8550 X 1-3/8 VARI SPEED PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.17/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    5.3500 in
  • Weight
    7 lbs

Details

  • Product Type
    V-Belt Pulleys
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)