Motion
BX140
Classical V-Belt, BX Section, 21/32 in. Top Width, 7/16 in. Height, Ethylene Material
MI ITEM #00715721
MFR #BX140
List Price$231.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt, BX Section, 21/32 in. Top Width, 7/16 in. Height, Ethylene Material
MI ITEM #00715721
MFR #BX140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.49/each for your price

Overview

Mfr description
BX140 V-PULLEY XB

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    143.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    21/32 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -70 to 250 °F
  • Manufacturer Upc Number
    698672197083
  • UPC_NO
    698672197083
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text