Motion
NH222012

TB WOODS
NH222012

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #00715847
MFR #NH222012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
NH222012

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #00715847
MFR #NH222012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH2220 1/2 V-PULLEY

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Material
    Steel
  • Manufacturer Upc Number
    698672160322
  • UPC_NO
    698672160322
  • Weight
    0.50 lbs
  • Series
    NH
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text