Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
NH4400118

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-1/8 in Bore Size, 4.0000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #00716071
MFR #NH4400118

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NH4400 1 1/8 V-PULLEY

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Material
    Steel
  • Manufacturer Upc Number
    698672162777
  • UPC_NO
    698672162777
  • Weight
    2.00 lbs
  • Series
    NH
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text