Overview
Mfr description
OS17 3/8 V-PULLEY
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter3/8 in
- MaterialSteel
- Manufacturer Upc Number698672170192
- UPC_NO698672170192
- Weight0.40 lbs
- SeriesOS
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data