Motion
OS1938

TB WOODS
OS1938

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/8 in Bore Size, 1.9200 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00716080
MFR #OS1938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
OS1938

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/8 in Bore Size, 1.9200 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00716080
MFR #OS1938

Mfr description
OS19 3/8 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/8 in
  • Outside Diameter  
    1.9200 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672170314
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    OS
  • UPC_NO
    698672170314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)