Motion
20L050 JA
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 2.357 in OD, 0.5000 in Belt Width
Mi Item #00716147
MFR #20L050 JA
Price$78.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 2.357 in OD, 0.5000 in Belt Width
Mi Item #00716147
MFR #20L050 JA

Mfr description
20L050 JA TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.25/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.5 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.6250 in
  • Length Through Bore
    1.0625 in
  • Outside Diameter
    2.3570 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.3870 in
  • Weight
    0.94 lbs

Details

  • Belt Type
    L050
  • Bore Type
    Bushed
  • Bushing Series
    JA
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151281
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    697950151281
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)