Motion
20L050

TB WOODS
20L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716148
MFR #20L050
Price$230.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716148
MFR #20L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.26/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.6250 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.357 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.3870 in
  • Weight
    0.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672300209
  • With Flanges
    With Flanges

Overview

Mfr description
20L050 T PULLEY JA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text