Motion
22L050

TB WOODS
22L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
Mi Item #00716153
MFR #22L050
Price$272.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
Mi Item #00716153
MFR #22L050

Mfr description
22L050 T PULLEY JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.95/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bore Diameter  
    0.5000 to 1.2500 in
  • Face Width
    0.75 in
  • Length Through Bore
    0.31 in
  • Outside Diameter
    2.5938 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.6260 in
  • Weight
    0.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    JA R
  • Manufacturer Upc Number
    698672300216
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672300216
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)