Motion
18L075 JA
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.1190 in OD, 0.75 in Belt Width
Mi Item #00716200
MFR #18L075 JA
Price$82.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.1190 in OD, 0.75 in Belt Width
Mi Item #00716200
MFR #18L075 JA

Mfr description
18L075 JA TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.74/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    2.4531 in
  • Length Through Bore
    1.0625 in
  • Maximum Bore
    1.2500 in
  • Maximum Bore Size
    1.2500 in
  • Minimum Bore
    0.3750 in
  • Outside Diameter
    2.1190 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.1490 in
  • Weight
    0.58 lbs

Details

  • Belt Type
    L075
  • Bore Type
    Bushed
  • Bushing Series
    JA
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151144
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950151144
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)