Motion
18L075

TB WOODS
18L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 0.7500 in Belt Width
MI ITEM #00716201
MFR #18L075
List Price$306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 0.7500 in Belt Width
MI ITEM #00716201
MFR #18L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.21/each for your price

Overview

Mfr description
18L075 T PULLEY JA

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    L
  • Bushing Series
    JA
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter
    2.119 in
  • Material
    Ductile Iron
  • Length Through Bore
    1 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    698672300360
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text