Motion
20L075

TB WOODS
20L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716205
MFR #20L075
Price$317.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716205
MFR #20L075

Mfr description
20L075 T PULLEY JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.95/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.2500 in
  • Face Width
    1 in
  • Length Through Bore
    0.31 in
  • Outside Diameter
    2.3570 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.3870 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    JA R
  • Manufacturer Upc Number
    698672300377
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672300377
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)