Motion
24L075

TB WOODS
24L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SH R, For Belt Type L
MI ITEM #00716214
MFR #24L075
List Price$131.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SH R, For Belt Type L
MI ITEM #00716214
MFR #24L075

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$131.50/each for your price

Overview

Mfr description
24L075 T PULLEY SH

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Outside Diameter
    2.835 in
  • Material
    Ductile Iron
  • Length Through Bore
    1-1/4 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text