Motion
26L075

TB WOODS
26L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.074 in OD, 0.7500 in Belt Width
Mi Item #00716218
MFR #26L075
Price$184.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.074 in OD, 0.7500 in Belt Width
Mi Item #00716218
MFR #26L075

Mfr description
26L075 T PULLEY SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.07/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.3800 in
  • Hub Diameter
    2.7000 in
  • Hub Projection
    0.9500 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    3.074 in
  • Overall Length
    1.9500 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.1040 in
  • Weight
    1.20 lbs
  • Width
    0.7500 in

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672300407
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)