Motion
30L075

TB WOODS
30L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDSR, For Belt Type L
Mi Item #00716227
MFR #30L075
Price$306.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDSR, For Belt Type L
Mi Item #00716227
MFR #30L075

Mfr description
30L075 T PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.97/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.9375 in
  • Face Width
    1 in
  • Length Through Bore
    0.44 in
  • Outside Diameter
    90.19 mm
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.5810 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SDSR
  • Manufacturer Upc Number
    698672300421
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672300421
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)