Motion
32L075 SDS
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 3.79 in OD, 0.7500 in Belt Width
Mi Item #00716231
MFR #32L075 SDS
Price$115.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 3.79 in OD, 0.7500 in Belt Width
Mi Item #00716231
MFR #32L075 SDS

Mfr description
32L075 SDS TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.32/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    4.0625 in
  • Length Through Bore
    1.375 in
  • Outside Diameter
    3.7900 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    1.60 lbs

Details

  • Belt Type
    L075
  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152042
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950152042
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)