Motion
44L075 SDS
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 44 Tooth, 5.222 in OD, 0.7500 in Belt Width
Mi Item #00716236
MFR #44L075 SDS
Price$217.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 44 Tooth, 5.222 in OD, 0.7500 in Belt Width
Mi Item #00716236
MFR #44L075 SDS

Mfr description
44L075 SDS TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.07/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    5.474 in
  • Length Through Bore
    1 in
  • Outside Diameter
    5.2245 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    5.252 in
  • Weight
    4.11 lbs

Details

  • Belt Type
    L
  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152264
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    697950152264
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)