Motion
96L075

TB WOODS
96L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
Mi Item #00716244
MFR #96L075
Price$719.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
96L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
Mi Item #00716244
MFR #96L075

Mfr description
96L075 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.73/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    1 in
  • For Belt Width
    0.7500 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    11.429 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    11.4590 in
  • Weight
    10.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    96
  • Pulley Construction
    Spoked
  • UPC_NO
    698672300513
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)