Motion
120L075

TB WOODS
120L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
Mi Item #00716250
MFR #120L075
Price$520.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
120L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
Mi Item #00716250
MFR #120L075

Mfr description
120L075 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.23/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    1 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    14.294 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    14.3240 in
  • Weight
    13.90 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    120
  • Pulley Construction
    Spoked
  • UPC_NO
    698672300520
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)