Motion
22L100

TB WOODS
22L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716265
MFR #22L100
Price$371.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing JA R, For Belt Type L
MI ITEM #00716265
MFR #22L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.53/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    2.8750 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.596 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.6260 in
  • Weight
    1.00 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672300551
  • With Flanges
    With Flanges

Overview

Mfr description
22L100 T PULLEY JA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text