Motion
30L100

TB WOODS
30L100

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.551 in OD, 1.0000 in Belt Width
MI ITEM #00716282
MFR #30L100
Price$228.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30L100

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.551 in OD, 1.0000 in Belt Width
MI ITEM #00716282
MFR #30L100

Mfr description
30L100 T PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.56/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    3.8125 in
  • Length Through Bore
    1-5/16 in
  • Maximum Bore
    1.9375 in
  • Maximum Bore Size
    1.9375 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    3.551 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.5810 in
  • Weight
    1.80 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672300599
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)