Motion
32L100

TB WOODS
32L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing SDSR, For Belt Type L
Mi Item #00716287
MFR #32L100
Price$311.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
32L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing SDSR, For Belt Type L
Mi Item #00716287
MFR #32L100

Mfr description
32L100 T PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.96/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    4.0625 in
  • Length Through Bore
    1-5/16 in
  • Outside Diameter
    3.79 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    2.10 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672300605
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)