Motion
14H100

TB WOODS
14H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
Mi Item #00716312
MFR #14H100
Price$205.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
Mi Item #00716312
MFR #14H100

Mfr description
14H100 T PULLEY JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.32/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.6250 to 1.0000 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    2.4400 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    5/8 in
  • Length Through Bore
    1-15/16 in
  • Outside Diameter
    2.174 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.2280 in
  • Weight
    0.80 lbs

Details

  • Belt Type
    H
  • Bore Type
    Rough Stock
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672310017
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)