Motion
16H100 JA
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.4920 in OD, 1 in Belt Width
Mi Item #00716317
MFR #16H100 JA
Price$92.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.4920 in OD, 1 in Belt Width
Mi Item #00716317
MFR #16H100 JA

Mfr description
16H100 JA TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.10/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    2.779 in
  • Length Through Bore
    1.0625 in
  • Maximum Bore
    1.2500 in
  • Maximum Bore Size
    1.2500 in
  • Minimum Bore
    0.3750 in
  • Outside Diameter
    2.4920 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.5460 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    H100
  • Bore Type
    Bushed
  • Bushing Series
    JA
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950150987
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    697950150987
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)