Motion
16H100

TB WOODS
16H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
Mi Item #00716318
MFR #16H100
Price$364.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
Mi Item #00716318
MFR #16H100

Mfr description
16H100 T PULLEY JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.54/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    2.7500 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.492 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.5460 in
  • Weight
    0.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    698672310024
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)