Motion
18H100 SH
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 2.811 in OD, 1.0000 in Belt Width
Mi Item #00716322
MFR #18H100 SH
Price$106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 2.811 in OD, 1.0000 in Belt Width
Mi Item #00716322
MFR #18H100 SH

Mfr description
18H100 SH TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.96/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    3.125 in
  • Length Through Bore
    1.313 in
  • Outside Diameter
    2.813 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.865 in
  • Weight
    1.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151069
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950151069
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)