Motion
18H100

TB WOODS
18H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
Mi Item #00716323
MFR #18H100
Price$144.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
Mi Item #00716323
MFR #18H100

Mfr description
18H100 T PULLEY SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.83/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    3.1200 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    2.811 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.8650 in
  • Weight
    1.10 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    698672310031
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)