Motion
24H100

TB WOODS
24H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SDSR, For Belt Type H
Mi Item #00716337
MFR #24H100
Price$351.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SDSR, For Belt Type H
Mi Item #00716337
MFR #24H100

Mfr description
24H100 T PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.71/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    4.0625 in
  • Length Through Bore
    1-5/16 in
  • Outside Diameter
    3.766 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    2.10 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    698672310086
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)