Motion
26H100

TB WOODS
26H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.084 in OD, 1.0000 in Belt Width
MI ITEM #00716341
MFR #26H100
Price$397.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.084 in OD, 1.0000 in Belt Width
MI ITEM #00716341
MFR #26H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.26/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    4.3906 in
  • Length Through Bore
    1-5/16 in
  • Maximum Bore
    2.0000 in
  • Maximum Bore Size
    2.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    4.084 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.1380 in
  • Weight
    2.40 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672310093
  • With Flanges
    With Flanges

Overview

Mfr description
26H100 T PULLEY SDS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text