Motion
156H100

TB WOODS
156H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00716354
MFR #156H100
Price$1,442.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
156H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00716354
MFR #156H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,442.31/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    1.38 in
  • Hub Diameter
    5.25 in
  • Length Through Bore
    0.5 in
  • Outside Diameter
    629.25 mm
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    24.8280 in
  • Weight
    45.80 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672310222
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    156
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310222
  • With Flanges
    No Flanges

Overview

Mfr description
156H100 T PULLEY SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text