Motion
14H150

TB WOODS
14H150

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 14 Tooth, 2.174 in OD, 1.5000 in Belt Width
MI ITEM #00716358
MFR #14H150
Price$169.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14H150

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 14 Tooth, 2.174 in OD, 1.5000 in Belt Width
MI ITEM #00716358
MFR #14H150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.52/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    2.4400 in
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.7990 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.174 in
  • Overall Length
    2.6110 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.2280 in
  • Weight
    1.00 lbs
  • Width
    1.5000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672310239
  • With Flanges
    With Flanges

Overview

Mfr description
14H150 T PULLEY JA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text