Motion
18H150

TB WOODS
18H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
MI ITEM #00716366
MFR #18H150
Your Price$230.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
MI ITEM #00716366
MFR #18H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.15/each(List $322.22)

Overview

Mfr description
18H150 T PULLEY SH

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Outside Diameter
    2.811 in
  • Material
    Ductile Iron
  • Length Through Bore
    1-1/4 in
  • Face Width
    1-13/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    698672310253
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text