Motion
28H150

TB WOODS
28H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
Mi Item #00716391
MFR #28H150
Price$457.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
Mi Item #00716391
MFR #28H150

Mfr description
28H150 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.40/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bore Diameter  
    0.5000 to 1.9375 in
  • Face Width
    1.81 in
  • Length Through Bore
    0.44 in
  • Outside Diameter
    4.4020 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.4560 in
  • Weight
    4.50 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    698672310321
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672310321
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)