Motion
14H200

TB WOODS
14H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
MI ITEM #00716401
MFR #14H200
Price$217.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing JA R, For Belt Type H
MI ITEM #00716401
MFR #14H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.63/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    2.4400 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.174 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.2280 in
  • Weight
    1.40 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672310451
  • With Flanges
    With Flanges

Overview

Mfr description
14H200 T PULLEY JA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text