Motion
20H200

TB WOODS
20H200

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 1.7813 in Bore Dia., 3.129 in OD, 2.0000 in Belt Width
Mi Item #00716414
MFR #20H200
Price$428.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20H200

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 1.7813 in Bore Dia., 3.129 in OD, 2.0000 in Belt Width
Mi Item #00716414
MFR #20H200

Mfr description
20H200 T PULLEY SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.16/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.7813 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    3.4200 in
  • Hub Diameter
    2.7000 in
  • Hub Projection
    0.9500 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    3.129 in
  • Overall Length
    3.2930 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.1830 in
  • Weight
    2.40 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672310499
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)