Motion
26H200 SD
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.0865 in OD, 2 in Belt Width
Mi Item #00716428
MFR #26H200 SD
Price$184.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.0865 in OD, 2 in Belt Width
Mi Item #00716428
MFR #26H200 SD

Mfr description
26H200 SD TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.96/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    2 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    4.369 in
  • Length Through Bore
    2.344 in
  • Maximum Bore
    2.0000 in
  • Maximum Bore Size
    2.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    4.0865 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.138 in
  • Weight
    3.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151687
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    697950151687
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)