Motion
156H200

TB WOODS
156H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
Mi Item #00716440
MFR #156H200
Price$1,673.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
156H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
Mi Item #00716440
MFR #156H200

Mfr description
156H200 T PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,673.33/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.8750 to 3.5000 in
  • Face Width
    2.5 in
  • Hub Diameter
    6.5 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    629.25 mm
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    24.8280 in
  • Weight
    67.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672310666
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    156
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310666
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)